Check Availability
  • CRES COR 

    Non-Insulated Transport Storage Cabinet

  • Item # 5EMN5
  • Mfr. Model # 100-1841D
Non-Insulated Transport Storage Cabinet
Qty
  • Web Price
    $2,203.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EMN5
Mfr. Model # 100-1841D
UNSPSC #48101510
Catalog Page 1448
Shipping Weight 120.0 lbs
Country of Origin USA *
Item Transport Storage Cabinet
Material Aluminum
Number of Slots 40
Height 69-3/4"
Load Capacity 1000 lb
Construction Aluminum
Width 20-7/8"
Depth 27-1/2"
Color Gray
Caster Type 5" Swivel, 2 With Brakes
Caster Temp. Rating 180 Degrees F
Pan Size 18 x 26"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms