Check Availability
  • CRES COR 

    Half Size Insulated Hot Cabinet

  • Item # 5EMN1
  • Mfr. Model # H-339-12-188C
Half Size Insulated Hot Cabinet
Qty
  • Web Price
    $3,984.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep prepared food at serving temperatures. Self-closing Dutch doors prevent temperature loss. Heat up to 200°F.
Show More Close
 

Technical Specifications

Item # 5EMN1
Mfr. Model # H-339-12-188C
UNSPSC #48101510
Shipping Weight 149.0 lbs
Country of Origin USA *
Item Insulated Hot Cabinet
Type Half Size
Holding Capacity 8 Pans
Voltage 120
Watts 900
Phase 1
Material Aluminum
Includes Power cord
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close