Check Availability
  • CRES COR 

    Full Size Insulated Hot Cabinet

  • Item # 5EMN0
  • Mfr. Model # H-137-WSUA-12D
Full Size Insulated Hot Cabinet
Qty
  • Web Price
    $8,382.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep prepared food at serving temperatures. Self-closing Dutch doors prevent temperature loss. Heat up to 200°F, and a 1000-lb. load capacity.
Show More Close
 

Technical Specifications

Item # 5EMN0
Mfr. Model # H-137-WSUA-12D
UNSPSC #48101510
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Insulated Hot Cabinet
Type Full Size
Holding Capacity 12 to 24 Pans
Voltage 120
Watts 2000
Phase 1
Material Stainless Steel
Includes 12 Universal Angles, Power cord
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.