Check Availability
  • CRES COR 

    Cook and Hold Oven

  • Item # 24N112
  • Mfr. Model # 750CHSSDE
Cook and Hold Oven
Qty
  • Web Price
    $7,446.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24N112
Mfr. Model # 750CHSSDE
UNSPSC #48101517
Shipping Weight 265.0 lbs
Country of Origin USA *
Item Cook and Hold Oven
Holding Capacity 10 Pans
Heat Setting 140 to 325 Deg
Voltage 208/240
Watts 3000
Phase 3
Material Stainless Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.