Check Availability
  • Carving Stations
  • CRES COR 

    Carving Station, 52 x 30 1/2 x 20 Inches

  • Item # 5EMN7
  • Mfr. Model # IFW-61-WF-PN
Carving Station,  52 x 30 1/2 x 20 Inches
Qty
  • Web Price
    $775.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EMN7
Mfr. Model # IFW-61-WF-PN
UNSPSC #48101510
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Carving Station
Number of Lamps 1
Overall Height 52"
Overall Width 30-1/2"
Overall Depth 20"
Construction Nickel Chrome Plated Steel, Cast Zinc, Aluminum, Fiber
Voltage 120
Wattage 250
Includes 250 Watt Red Lamp Bulb And Aluminum Drip Pan
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.