Check Availability
  • CRES COR 

    Aquatemp Roast-N-Hold Convection Convection Oven

  • Item # 5EML7
  • Mfr. Model # CO151FWUA12DE2401
Aquatemp Roast-N-Hold Convection Convection Oven
Qty
  • Web Price
    $12,108.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Moist heat, dry heat or a combination of both allow a variety of food preparation and holding. Noncorrosive stainless steel wire universal angles accommodate a variety of pan sizes on adjustable 1-1⁄2" spacing. Max. temperature is 350°F.
Show More Close
 

Technical Specifications

Item # 5EML7
Mfr. Model # CO151FWUA12DE2401
UNSPSC #52141519
Shipping Weight 464.0 lbs
Country of Origin USA *
Item Convection Oven
Type Aquatemp Roast-N-Hold Convection
Holding Capacity 12 Pans
Voltage 208/240
Phase 1 or 3
Material Stainless Steel
Includes 12 Universal Angles and 6 Raised Wire Grids
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.