This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CREE 

    LED Lamps, Medium Screw (E26), 800 Lumens

  • Item # 16KN63
  • Mfr. Model # A19-60W-27K-T24
LED Lamps, Medium Screw (E26), 800 Lumens

Technical Specifications

Item # 16KN63
Mfr. Model # A19-60W-27K-T24
UNSPSC #39112102
Shipping Weight 1.0 lbs
Country of Origin USA *
Item LED Lamps
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Screw (E26)
Light Technology LED
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Lumens 800
Color Tuning No
Indoor/Outdoor Usage Indoor Only
Bulb Power Source Plug and Play
Bulb Min. Starting Temp. -13 Degrees F
Bulb Operating Temp. Range -13 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms