Check Availability
  • CRC 

    White Sealant, Silicone, 10.1 oz. Cartridge

  • Item # 49LY03
  • Mfr. Model # 14082
White Sealant, Silicone, 10.1 oz. Cartridge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49LY03
Mfr. Model # 14082
UNSPSC #31201606
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Sealant
Adhesive Grouping Sealant
Sealant Base Silicone
Sealant Color Family Whites
Color White
Sealant Container Cartridge
Size 10.1 oz.
Sealant Properties Flexible, Paintable
Begins to Harden Not Specified
Full Cure 1 day
Specific Gravity 1.01
Flash Point Greater Than 212 Degrees F
Dry Time 1 hr.
VOC 31g/L
Application Sealing, Bonding, Protection, Waterproofing
Meets MIL-A-46106, Type l
Includes Nozzle
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.