Check Availability
  • CRC 

    White Lithium Multipurpose Grease, 10 oz., NLGI Grade: 2

  • Item # 4ZF09
  • Mfr. Model # 03080
White Lithium Multipurpose Grease, 10 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Aerosol CRC® White Lithium Grease offers superior lubrication and durability in any weather. It is an excellent bearing break-in lube. The spray-on lubricant also can serve as a general purpose lube and corrosion inhibitor for tools, machinery, equipment, guide rails/tracks, hinges, latches, chains, and cables.
Show More Close
 

Technical Specifications

Item # 4ZF09
Mfr. Model # 03080
UNSPSC #15121902
Catalog Page 2449
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Lithium Stearate
Container Size 10 oz.
Lubricant NSF Rating H2 Food Grade
Grease Thickener Lithium
Grease Color White
Grease Container Aerosol Can
Lubricant Additives Zinc
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 300 Degrees F
Flash Point 0 Degrees F
Dropping Point 350 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.6257
Timken OK Load Not Specified
Standards NSF Registered, Category Code H-2
Application Hinges, Latches, Overhead Door Tracks, Open Gears, Chains, Cables, Slide Conveyors, Guide Rails, Cams, Pistons, Machinery, tools, Equipment a Break In Lubrication for Bearings
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms