Check Availability
  • CRC 

    Waterproof Gray Repair Patch, 9" x 12"

  • Item # 48XY78
  • Mfr. Model # 14096
Waterproof Gray Repair Patch, 9" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XY78
Mfr. Model # 14096
UNSPSC #31201601
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Repair Patch
Type Waterproof
Size 9" x 12"
Color Gray
Temp. Range -40 Degrees to 392 Degrees F
Flash Point 840 Degrees F
Full Cure 50 min.
Begins to Harden 5 to 50 min.
Expansion Ratio None
Substrates Fiberglass
Characteristics Flexible Seal
Application Repair of Tanks, Pipes, Roofs, Steps, Switch Boxes, Radiators, Mufflers, Bumpers, Boat Bodies, Can Be Used On Any Wood, Metal, Glass, Ceramic, Concrete and Plastic Surface
Standards SCAQMD Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.