Check Availability
  • CRC 

    Urethane Seal Coat Coating,Red,11 oz.

  • Item # 4YPK2
  • Mfr. Model # 18410
Urethane Seal Coat Coating,Red,11 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 4YPK2
Mfr. Model # 18410
UNSPSC #31211504
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Urethane Seal Coat(R) Coating
VOC Content 482.5g/L
Size 11 oz.
Net Weight 11 fl. oz.
Coverage 20 to 25 sq. ft.
Dry Time 72 hr.
Application Temperature Above 60 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.