Check Availability
  • CRC 

    Ultra Thin Non Staining Lubricant, -40°F to 300°F, No Additives, 16 oz. Aerosol Can

  • Item # 3EEE4
  • Mfr. Model # 03160
Ultra Thin Non Staining Lubricant, -40°F to 300°F, No Additives, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Ultra-Lite formula penetrates minute openings and leaves an ultrathin, nonstaining dry film that seals out moisture.
Show More Close
 

Technical Specifications

Item # 3EEE4
Mfr. Model # 03160
UNSPSC #15121514
Catalog Page 2438
Shipping Weight 0.92 lbs
Country of Origin USA *
Lubricant Type Lubricant
Item Ultra Thin Non Staining Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Dry
Lubricant Additives No Additives
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series 3-36
Lubricant Color Amber
Net Weight 11 oz.
Chemical Base Mineral Oil
Flash Point 172 Degrees F
Specific Gravity 0.80
VOC Content 43.8%
Application Locks, latches, hinges, gauges, taps, dies, fixtures, fans, precision metal processing equipment, metal plating, coin mechanisms, solid work surfaces, clips, springs, control buttons, switches, bushings, window slides and rollers.
Standards NSF Registered 017425, Category Code H2, Meets requirements of Mil-PRF-16173E, Grade 3 (Corrosion test only)
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms