Check Availability
  • CRC 

    Technical Grade Lubricant, 32°F to 250°F, No Additives, 16 oz. Aerosol Can

  • Item # 4ZF10
  • Mfr. Model # 03003
Technical Grade Lubricant, 32°F to 250°F, No Additives, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Technical Grade 3-36 precision formula helps prevent electrical malfunctions caused by water penetration, humidity, condensation, or corrosion. Helps restore water-damaged electrical equipment. Plastic-safe.
Show More Close
 

Technical Specifications

Item # 4ZF10
Mfr. Model # 03003
UNSPSC #15121514
Catalog Page 2436
Shipping Weight 0.9 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Technical Grade Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 250 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series 3-36
Lubricant Color Amber
Net Weight 11 oz.
Chemical Base Mineral Oil
Flash Point 200 Degrees F
Specific Gravity 0.82
VOC Content 0%
Application Electrical connectors, relays, circuit breakers, transformers, switchgear, motors, hinges, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, hand tools, modern plastics and insulators.
Standards NSF Registered 017424, Category Code H2
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms