Check Availability
  • CRC 

    Synthetic, SAE Grade : 85W, 5 gal. Pail

  • Item # 48VG17
  • Mfr. Model # 04582
Synthetic, SAE Grade : 85W, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VG17
Mfr. Model # 04582
UNSPSC #15121503
Shipping Weight 48.9 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 220
SAE Grade 85W
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 600 Degrees F
Viscosity Index 192
Flash Point 540 Degrees F
Pour Point -20 Degrees F
Container Style Pail
Color Clear
Standards Halal Certified, Kosher Certified
Application For Chains, Bearings, Way Oils, Powder Metal Bearings
Specific Gravity 0.99
AGMA Standard 5
Extreme Pressure Use Yes
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms