Check Availability
  • CRC 

    Synthetic, SAE Grade : 140, 55 gal. Drum

  • Item # 48VG14
  • Mfr. Model # 04579
Synthetic, SAE Grade : 140, 55 gal. Drum
Qty
  • Web Price
    $4,993.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VG14
Mfr. Model # 04579
UNSPSC #15121503
Shipping Weight 530.0 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 680
SAE Grade 140
Base Oil Synthetic
Container Size 55 gal.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 450 Degrees F
Viscosity Index 248
Flash Point 554 Degrees F
Pour Point -33 Degrees F
Container Style Drum
Color Clear
Standards Halal Certified, Kosher Certified
Application For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
Specific Gravity 1.06
AGMA Standard 8
Extreme Pressure Use Yes
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms