Check Availability
  • CRC 

    Synthetic, SAE Grade : 90, 5 gal. Pail

  • Item # 48VG09
  • Mfr. Model # 04574
Synthetic, SAE Grade : 90, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VG09
Mfr. Model # 04574
UNSPSC #15121503
Shipping Weight 51.2 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 320
SAE Grade 90
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 450 Degrees F
Viscosity Index 233
Flash Point 543 Degrees F
Pour Point -40 Degrees F
Container Style Pail
Color Clear
Standards Halal Certified, Kosher Certified
Application For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
Specific Gravity 1.05
AGMA Standard 6
Extreme Pressure Use Yes
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms