Check Availability
  • CRC 

    Synthetic, SAE Grade : 90, 55 gal. Drum

  • Item # 48VG08
  • Mfr. Model # 04573
Synthetic, SAE Grade : 90, 55 gal. Drum
Qty
  • Web Price
    $5,178.45 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VG08
Mfr. Model # 04573
UNSPSC #15121503
Shipping Weight 530.0 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 220
SAE Grade 90
Base Oil Synthetic
Container Size 55 gal.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 450 Degrees F
Viscosity Index 218
Flash Point 543 Degrees F
Pour Point -40 Degrees F
Container Style Drum
Color Clear
Standards Halal Certified, Kosher Certified
Application For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
Specific Gravity 1.05
AGMA Standard 5
Extreme Pressure Use Yes
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms