Check Availability
  • Gear Oils
  • CRC 

    Synthetic, SAE Grade : 40, 55 gal. Drum

  • Item # 48VF95
  • Mfr. Model # 04552
Synthetic, SAE Grade : 40, 55 gal. Drum
Qty
  • Web Price
    $3,,524.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VF95
Mfr. Model # 04552
UNSPSC #15121503
Shipping Weight 390.0 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 150
SAE Grade 40
Base Oil Synthetic
Container Size 55 gal.
NSF Rating H1 Food Grade
Viscosity Index 132
Flash Point 460 Degrees F
Pour Point -35 Degrees F
Container Style Drum
Color Clear
Standards Halal Certified, Kosher Certified
Application For Food Processing Facilities, Gear Sets, Bearings, Worm Gears, Chains, Circulating Oils
Specific Gravity 0.85
AGMA Standard 4
Extreme Pressure Use Yes
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms