Check Availability
  • CRC 

    Synthetic, SAE Grade : Not Specified, 5 gal. Pail

  • Item # 12G567
  • Mfr. Model # 04242
Synthetic, SAE Grade : Not Specified, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12G567
Mfr. Model # 04242
UNSPSC #15121526
Shipping Weight 38.55 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 460
SAE Grade Not Specified
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -36 Degrees F
Max. Operating Temp. 450 Degrees F
Viscosity Index 130
Flash Point 518 Degrees F
Pour Point -17 Degrees F
Container Style Pail
Color Clear
Standards Halal Certified, Kosher Certified
Application For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Worm Gears, Chains, & Circulating Oil
Specific Gravity 0.85
AGMA Standard 7
Extreme Pressure Use Yes
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms