Check Availability
  • CRC 

    Synthetic, SAE Grade : 60, 5 gal. Pail

  • Item # 12G565
  • Mfr. Model # 04236
Synthetic, SAE Grade : 60, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12G565
Mfr. Model # 04236
UNSPSC #15121526
Shipping Weight 38.15 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 320
SAE Grade 60
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. -36 Degrees F
Max. Operating Temp. 450 Degrees F
Viscosity Index 132
Flash Point 518 Degrees F
Pour Point -27 Degrees F
Container Style Pail
Color Clear
Standards Halal Certified, Kosher Certified
Application For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Worm Gears, Chains, & Circulating Oil
Specific Gravity 0.85
AGMA Standard 6
Extreme Pressure Use Yes
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Alternate Search Terms