This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CRC 

    Degreaser, 1 gal. Jug, Pleasant Liquid, Ready to Use, 1 EA

  • Item # 5YL07
  • Mfr. Model # 14416
Degreaser, 1 gal. Jug, Pleasant Liquid, Ready to Use, 1 EA

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5YL07
Mfr. Model # 14416
UNSPSC #47131821
Shipping Weight 9.6 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Pleasant
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 3.96%
Standards NSF(R) C1 Registration, Compliant for CA
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.