Check Availability
  • CRC 

    Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

  • Item # 5VE64
  • Mfr. Model # 02120
Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Electronic Degreasers and Cleaners
Lectra Clean® II
Zero VOC, low-odor formula cleans surfaces without residue buildup. Nonchlorinated.
Show More Close
 

Technical Specifications

Item # 5VE64
Mfr. Model # 02120
UNSPSC #47131821
Catalog Page 2445
Shipping Weight 1.2 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Fragrance Unscented
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating K1, K2
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Electrical, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 0%
Flash Point 180 Degrees F
Dielectric Strength 29,000V
Standards RoHS Compliant, NSF K1,K2 Registered, Boeing D6-117487 Revision P-Solvent Cleaners
Features Low Odor Formula. Nonconductive and Noncorrosive; No Chlorinated Solvent; No Class I or II Ozone-Depleting Chemicals
Item Non-Chlorinated Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms