Check Availability
  • CRC 

    Degreaser, 16 oz. Spray Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 4JB50
  • Mfr. Model # 14171
Degreaser, 16 oz. Spray Bottle, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Citrus Cleaner Degreaser dissolves and removes grease, oil, lubricants, and other contaminants. Noncorrosive, nonabrasive, no residue. Low VOC.
Show More Close
 

Technical Specifications

Item # 4JB50
Mfr. Model # 14171
UNSPSC #47131821
Catalog Page 2444
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Spray Bottle
Cleaner Container Size 16 oz.
Fragrance Unscented
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 820g/L
Flash Point 110 Degrees F
Dielectric Strength 35,000V
Standards RoHS Compliant, NSF C1 Registered
Features Noncorrosive, Nonabrasive; No Class I orII Ozone-Depleting Chemicals
Item Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms