Check Availability
  • CRC 

    Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

  • Item # 4JB46
  • Mfr. Model # 10900
Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Degreasers
CRC®
Aviation
Noncorrosive, nonconductive degreaser has no flash point, fire point, or residue.
Show More Close
 

Technical Specifications

Item # 4JB46
Mfr. Model # 10900
UNSPSC #47131821
Shipping Weight 1.445 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Fragrance Unscented
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Aircraft
Cleaner Solvent Base Solvent
VOC Content 665g/L
Dielectric Strength 26,800V
Standards RoHS Compliant , Boeing D6-17487, Douglas CSD-1
Features Noncorrosive, Nonconductive, No Chlorinated Solvent; No Class I or II Ozone-Depleting Chemicals or HAP'S
Item Aircraft Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DE , MD and NH.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms