Check Availability
  • CRC 

    Degreaser, 1 gal. Non Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

  • Item # 4JB41
  • Mfr. Model # 03111
Degreaser, 1 gal. Non Aerosol Can, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Degreasers
CRC®
Super Degreaserâ„¢
Degreaser/cleaner is a nonchlorinated alternative to 1,1,1-trichloroethane. Nonstaining, nonconductive, and residue-free.
Show More Close
 

Technical Specifications

Item # 4JB41
Mfr. Model # 03111
UNSPSC #47131821
Shipping Weight 11.95 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Non Aerosol Can
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 1300g/L
Dielectric Strength 26,800V
Standards RoHS Compliant, NSF K2 Registered , Boeing D6-17487, Douglas CSD-1
Features Nonchlorinated and Nonconductive
Item Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov