Check Availability
  • CRC 

    Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 42NY22
  • Mfr. Model # 10322
Solvent Degreaser, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

CRC® Aviation Next Generation Degreaser quickly dissolves grease, oil, and sludge for more efficient operation of mechanical equipment. Ideal for use on metal parts, ground support equipment, spark plugs and valves, oxygen handling equipment, air tools, mechanical brakes, clutches, chains, wire ropes, bearings, generators, and compressors. Nonchlorinated, nonconductive, noncorrosive, nonstaining, and has no flash point.
Show More Close
 

Technical Specifications

Item # 42NY22
Mfr. Model # 10322
UNSPSC #47131821
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Aircraft, Electrical, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 81.7%
Net Weight 18 oz.
Contains Halogenated
Flash Point None
Dielectric Strength 39,000 Volts
Standards RoHS Compliant , SNAP Approved, Boeing D6-17487 Revision T
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.