Check Availability
  • CRC 

    Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 3NYA8
  • Mfr. Model # 10905
Solvent Degreaser, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Noncorrosive, nonconductive degreaser has no flash point, fire point, or residue. Super degreaser removes carbon buildup.
Show More Close
 

Technical Specifications

Item # 3NYA8
Mfr. Model # 10905
UNSPSC #47131821
Shipping Weight 1.41 lbs
Country of Origin USA *
Item Aviation Super Degreaser
Cleaner Application Aircraft
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 1265g/L
Net Weight 18 oz.
Dielectric Strength 26,800V
Standards Boeing D6-17487, Douglas CSD-1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms