Check Availability
  • CRC 

    Degreaser, 5 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 3GRW4
  • Mfr. Model # 03187
Degreaser, 5 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $255.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Chlor-FreeĀ® heavy-duty nonchlorinated degreaser/solvent provides rapid turnaround where low-flashpoint solvents can be used. Use caution on plastics.
Show More Close
 

Technical Specifications

Item # 3GRW4
Mfr. Model # 03187
UNSPSC #47131805
Shipping Weight 35.65 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Fragrance Unscented
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 100%
Flash Point Less Than 0 Degrees F
Dielectric Strength 20,800V
Standards RoHS Compliant, NSF K2 Registered
Item Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov