Check Availability
  • CRC 

    Solvent Degreaser, 1 gal. Bottle

  • Item # 3EEC4
  • Mfr. Model # 03121
Solvent Degreaser, 1 gal. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

VOC-free degreaser/cleaner cleans surfaces without residue buildup. Use caution on plastics.
Show More Close
 

Technical Specifications

Item # 3EEC4
Mfr. Model # 03121
UNSPSC #47131821
Shipping Weight 7.47 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Bottle
Cleaner Container Size 1 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating K1, K2
Cleaner VOC Range Contains No VOC
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
Contains Petroleum Distillate
Flash Point 180 Degrees F
Dielectric Strength 42,100V
Standards RoHS Compliant, NSF K1,K2 Registered, SNAP Approved, Boeing D6-117487 Revision P-Solvent Cleaners
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.