Check Availability
  • CRC 

    Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

  • Item # 3EEC3
  • Mfr. Model # 03185
Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Chlor-FreeĀ® heavy-duty nonchlorinated degreaser/solvent provides rapid turnaround where low-flashpoint solvents can be used. Use caution on plastics.
Show More Close
 

Technical Specifications

Item # 3EEC3
Mfr. Model # 03185
UNSPSC #47131821
Catalog Page 2447
Shipping Weight 1.16 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Fragrance Unscented
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating K2
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 333g/L
Flash Point Less Than 0 Degrees F
Dielectric Strength 6000V
Standards RoHS Compliant, NSF K2 Registered
Item Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DE , MD and NH.

This item is restricted for international sale.

Alternate Search Terms