Check Availability
  • CRC 

    Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 36C086
  • Mfr. Model # 03915
Solvent Degreaser, 20 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-performance, industrial-strength degreaser/cleaner quickly dissolves grease, oil, and sludge from mechanical equipment. The low-VOC formula is noncorrosive, nonstaining, and nonconductive.
Show More Close
 

Technical Specifications

Item # 36C086
Mfr. Model # 03915
UNSPSC #47131821
Catalog Page 2445
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating K1
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 81.7 %
Net Weight 18 oz.
Contains Halogenated
Flash Point None
Dielectric Strength 39,000V
Standards RoHS Compliant, NSF K1 Registered
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

Alternate Search Terms