Check Availability
  • CRC 

    Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA

  • Item # 32UN68
  • Mfr. Model # 03995
Degreaser, 20 oz. Aerosol Can, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

CRC® heavy-duty degreaser MUO (manufacturing use only) is a versatile, chlorinated solvent-based cleaner and degreaser that is effective in most heavy-duty applications. Dissolves grease, oil, and sludge on air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators, and compressors. Evaporates fast.
Show More Close
 

Technical Specifications

Item # 32UN68
Mfr. Model # 03995
UNSPSC #47131821
Shipping Weight 1.46 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Fragrance Unscented
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating K1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 677.8g/L
Dielectric Strength 36,800V
Standards RoHS Compliant, NSF K1 Registered
Item Degreaser
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms