Check Availability
  • CRC 

    Solvent Degreaser, 16 oz. Spray Bottle

  • Item # 1XFC2
  • Mfr. Model # 03189
Solvent Degreaser, 16 oz. Spray Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Nonchlorinated solvent. Use where rapid turnaround is necessary and low flash point solvents can be used.
Show More Close
 

Technical Specifications

Item # 1XFC2
Mfr. Model # 03189
UNSPSC #47131821
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Non-Chlorinated Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Spray Bottle
Cleaner Container Size 16 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating K2
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 767g/L
Net Weight 14 oz.
Contains Blend Of Organic Solvents
Flash Point Less Than 0 Degrees F
Dielectric Strength 20,800V
Standards RoHS Compliant, NSF K2 Registered
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.