Check Availability
  • CRC 

    Cleaner/Degreaser, 20 oz. Aerosol Can, Ethereal Liquid, Ready to Use, 1 EA

  • Item # 446D90
  • Mfr. Model # 03916
Cleaner/Degreaser, 20 oz. Aerosol Can, Ethereal Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 446D90
Mfr. Model # 03916
UNSPSC #47131821
Shipping Weight 1.39 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Fragrance Ethereal
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating K1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery
Cleaner Solvent Base Solvent
VOC Content 944g/L
Flash Point 64 Degrees F
Dielectric Strength Undetermined
Item Cleaner Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VI.

This item is restricted for international sale.