Check Availability
  • CRC 

    Cleaner/Degreaser, 5 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 3EEC5
  • Mfr. Model # 14007
Cleaner/Degreaser, 5 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CRC® Natural Degreaser™ citrus/glycol-based degreaser offers the natural cleaning power of citrus and glycol ethers. It does not require water wash-off, and does not leave sticky residue commonly associated with citrus-based cleaners.

• Blend of natural citrus and organic solvents
• Noncorrosive and effective for use on all metals
• High dielectric strength of 28,600 volts
Show More Close
 

Technical Specifications

Item # 3EEC5
Mfr. Model # 14007
UNSPSC #47131821
Shipping Weight 40.8 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Fragrance Unscented
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 35.2g/L
Flash Point 172 Degrees F
Dielectric Strength 45,700V
Standards RoHS Compliant, NSF C1 Registered
Item Cleaner/Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.