Check Availability
  • CRC 

    Solvent Cleaner/Degreaser, 55 gal. Drum

  • Item # 3APN6
  • Mfr. Model # 03188
Solvent Cleaner/Degreaser, 55 gal. Drum
Qty
  • Web Price
    $2,248.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use CRC® Chlor-Free® nonchlorinated degreaser where rapid turn-around is necessary and low flash point solvents can be used.

• Penetrates quickly to remove oil, grease, and other contaminants
• Fast drying to help minimize downtime
• Leaves no residue
• Nonconductive, noncorrosive, and nonstaining
• Contains no chlorinated solvents
• Use caution on plastics
Show More Close
 

Technical Specifications

Item # 3APN6
Mfr. Model # 03188
UNSPSC #47131821
Shipping Weight 360.0 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating K2
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 767g/L
Contains Blend Of Organic Solvents
Flash Point Less Than 0 Degrees F
Dielectric Strength 20,800V
Standards RoHS Compliant, NSF K2 Registered
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.