Check Availability
  • CRC 

    Solvent Cleaner/Degreaser, 55 gal. Drum

  • Item # 32UN74
  • Mfr. Model # 03118
Solvent Cleaner/Degreaser, 55 gal. Drum
Qty
  • Web Price
    $12,837.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CRC® T-Force® Degreaser is a high performance, industrial strength degreaser removes grease and oil in facility maintenance machinery and equipment.

• Nonconductive, noncorrosive, and nonstaining
• No flash or fire point
• Evaporates quickly
Show More Close
 

Technical Specifications

Item # 32UN74
Mfr. Model # 03118
UNSPSC #47131821
Shipping Weight 705.0 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating K1
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 1084.6g/L
Net Weight 55 gal.
Contains Hfc/Dce
Dielectric Strength 39,000V
Standards RoHS Compliant, NSF K1 Registered
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms