Check Availability
  • CRC 

    Cleaner/Degreaser, 5 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 32UN73
  • Mfr. Model # 03117
Cleaner/Degreaser, 5 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Sale Price
    $1,295.81 / each
    Web Price $1,330.53
    Offer Ends 04/30/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CRC® T-Force® Degreaser is a high performance, industrial strength degreaser removes grease and oil in facility maintenance machinery and equipment.

• Nonconductive, noncorrosive, and nonstaining
• No flash or fire point
• Evaporates quickly
Show More Close
 

Technical Specifications

Item # 32UN73
Mfr. Model # 03117
UNSPSC #47131821
Shipping Weight 57.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Fragrance Unscented
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating K1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 1084.6g/L
Dielectric Strength 39,000V
Standards RoHS Compliant, NSF K1 Registered
Item Cleaner/Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms