Check Availability
  • CRC 

    Petroleum-Based Penetrant, 32°F to 300°F, 5 gal. Drum

  • Item # 5GUH7
  • Mfr. Model # 03088
Petroleum-Based Penetrant, 32°F to 300°F, 5 gal. Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose nonsilicone lubricant for use on all food processing equipment is colorless, odorless, tasteless, and nondrying.
Show More Close
 

Technical Specifications

Item # 5GUH7
Mfr. Model # 03088
UNSPSC #15121526
Shipping Weight 37.25 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H1 Food Grade
Penetrant Base Petroleum
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Drum
Container Size 5 gal.
Lubricant Color Clear
Net Weight 5 gal.
Flash Point 200 Degrees F
Specific Gravity 0.81
VOC Content 0%
Application Food Processing Equipment Directly Exposed to Food Products Including Scales, Fans, Carts, Galleys, Bottlers, Chutes, Conveyors, Racks, Ovens, Stoves, Fillers, Mixers, Freezers, Rails, Cooking Appliances
Standards NSF Registered 130545, Category Code H1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms