Check Availability
  • CRC 

    Petroleum-Based Penetrant, 32°F to 300°F, 1 gal. Jug

  • Item # 4JB38
  • Mfr. Model # 03087
Petroleum-Based Penetrant, 32°F to 300°F, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General-purpose nonsilicone lubricant for use on all food processing equipment is colorless, odorless, tasteless, and nondrying.
Show More Close
 

Technical Specifications

Item # 4JB38
Mfr. Model # 03087
UNSPSC #15121514
Catalog Page 2438
Shipping Weight 7.35 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H1 Food Grade
Penetrant Base Petroleum
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Jug
Container Size 1 gal.
Lubricant Color Clear
Net Weight 1 gal.
Flash Point 200 Degrees F
Specific Gravity 0.81
VOC Content 0%
Application Food Processing Equipment Directly Exposed to Food Products Including Scales, Fans, Carts, Galleys, Bottlers, Chutes, Conveyors, Racks, Ovens, Stoves, Fillers, Mixers, Freezers, Rails, Cooking Appliances
Standards NSF Registered 130545, Category Code H1
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms