Check Availability
  • CRC 

    Petroleum-Based Penetrant, 32°F to 300°F, 16 oz. Aerosol Can

  • Item # 3EED4
  • Mfr. Model # 03020
  • (1)
Petroleum-Based Penetrant, 32°F to 300°F, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Low-viscosity, nondrying formula quickly permeates rust, scale, gum, grease, and corrosion to loosen and free seized, bound, or frozen fasteners and sliding mechanisms.
Show More Close
 

Technical Specifications

Item # 3EED4
Mfr. Model # 03020
UNSPSC #15121514
Catalog Page 2440
Shipping Weight 1.04 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Petroleum
Min. Operating Temp. 32 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series Knock'er Loose
Lubricant Color Red
Net Weight 13 oz.
Flash Point 147 Degrees F
Specific Gravity 0.86
VOC Content 23.6%
Application Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Standards NSF Registered 132079, Category Code H2
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms