Check Availability
  • CRC 

    Degreaser, 20 oz. Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 5YL05
  • Mfr. Model # 14414
Degreaser, 20 oz. Bottle, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

HydroForce® industrial-strength machine/engine degreaser is a water-based formula that deliver solvent-strength cleaning and degreasing. It helps to remove heavy deposits of grease, oil, and dirt. Safe on most plastics.
Show More Close
 

Technical Specifications

Item # 5YL05
Mfr. Model # 14414
UNSPSC #47131821
Shipping Weight 1.42 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 20 oz.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 9.90%
Standards RoHS Compliant, NSF C1 Registered, SNAP Approved
Item Degreaser
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms