Check Availability
  • CRC 

    Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 3EED1
  • Mfr. Model # 14416
Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $41.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

HydroForce® industrial-strength water-based formula delivers solvent-strength cleaning and degreasing. Removes heavy deposits of grease, oil, and dirt. Safe on most plastics.
Show More Close
 

Technical Specifications

Item # 3EED1
Mfr. Model # 14416
UNSPSC #47131821
Catalog Page 2446
Shipping Weight 9.68 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 42.7g/L
Standards RoHS Compliant, NSF C1 Registered
Item Degreaser
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Corrosives.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms