Check Availability
  • CRC 

    Degreaser, 32 oz. Bottle, Unscented Liquid, Ready to Use, 1 EA

  • Item # 3EEC9
  • Mfr. Model # 14415
Degreaser, 32 oz. Bottle, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

HydroForce® industrial-strength water-based formula delivers solvent-strength cleaning and degreasing. Removes heavy deposits of grease, oil, and dirt. Safe on most plastics.
Show More Close
 

Technical Specifications

Item # 3EEC9
Mfr. Model # 14415
UNSPSC #47131821
Shipping Weight 2.55 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 32 oz.
Fragrance Unscented
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 42.7g/L
Standards RoHS Compliant, NSF C1 Registered
Item Degreaser
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.