Check Availability
  • CRC 

    Degreaser, 1 gal. Pail, Unscented Liquid, Ready to Use, 1 EA

  • Item # 3EEC8
  • Mfr. Model # 14408
  • (2)
Degreaser, 1 gal. Pail, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HydroForce® all-purpose, biodegradable, waterbased cleaner/degreaser cleans large surface areas. The low-foaming formula removes grease, oil, and dirt.
Show More Close
 

Technical Specifications

Item # 3EEC8
Mfr. Model # 14408
UNSPSC #47131821
Shipping Weight 9.25 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Pail
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 41.5g/L
Standards RoHS Compliant, NSF C1 Registered, SNAP Approved, Biodegradable
Item Degreaser
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.