Check Availability
  • CRC 

    Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 5YL01
  • Mfr. Model # 14410
Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $962.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CRC® HydroForce® all-purpose degreaser is versatile enough to use for all degreasing tasks—breaks up and lifts off grease, oil, and dirt deposits. Low foaming formula is perfect for handheld pressure washers and high-pressure parts washers. Safe for use on most plastics.

• Biodegradable and concentrated
• Noncorrosive and nonabrasive
• Nonflammable
• Contains no butyl, ammonia, or bleach
•Low VOC content
Show More Close
 

Technical Specifications

Item # 5YL01
Mfr. Model # 14410
UNSPSC #47131821
Shipping Weight 430.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 4%
Standards RoHS Compliant, NSF C1 Registered, SNAP Approved, Biodegradable
Item Cleaner/Degreaser
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms