Check Availability
  • CRC 

    Multipurpose Lubricant, -100°F to 250°F, No Additives, 55 gal. Drum

  • Item # 3APL3
  • Mfr. Model # 03011
Multipurpose Lubricant, -100°F to 250°F, No Additives, 55 gal. Drum
Qty
  • Web Price
    $2,110.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Product forms a clear, thin penetrating film that lubricates, prevents corrosion, penetrates, and displaces moistures. Leaves no sticky residue.
Show More Close
 

Technical Specifications

Item # 3APL3
Mfr. Model # 03011
UNSPSC #15121520
Shipping Weight 430.0 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -100 Degrees F
Max. Operating Temp. 250 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Drum
Container Size 55 gal.
Series 3-36
Lubricant Color Blue
Net Weight 55 gal.
Chemical Base Petroleum
Flash Point 192 Degrees F
Specific Gravity 0.83
VOC Content 0%
Application Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Standards NSF Registered 017429, Category Code H2
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.

Alternate Search Terms