Check Availability
  • CRC 

    Multipurpose Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can

  • Item # 36GG84
  • Mfr. Model # 03032
Multipurpose Lubricant, -40°F to 400°F, Silicone, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36GG84
Mfr. Model # 03032
UNSPSC #15121520
Shipping Weight 0.89 lbs
Country of Origin USA *
Lubricant Type Silicone Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H1 Food Grade
Lubricant Film Dry
Lubricant Additives Silicone
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 400 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Lubricant Color White
Net Weight 10 oz.
Chemical Base Silicone
Flash Point 0 Degrees F
Specific Gravity 0.67
VOC Content 60%
Application Coin mechanisms, linkages, locks, motor bearings, parking meters, projectors, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators. Also recommended for metal to non-metal and plastic to plastic lubrication applications.
Standards NSF Registered 151006, Category Code H1
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.