Check Availability
  • CRC 

    Multipurpose Lubricant, -50°F to 250°F, No Additives, 16 oz. Aerosol Can

  • Item # 2F141
  • Mfr. Model # 03005
Multipurpose Lubricant, -50°F to 250°F, No Additives, 16 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Forms a clear, thin penetrating film that lubricates, prevents corrosion, penetrates, and displaces moistures. Leaves no sticky residue.
Show More Close
 

Technical Specifications

Item # 2F141
Mfr. Model # 03005
UNSPSC #15121514
Catalog Page 2438
Shipping Weight 0.95 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 250 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series 3-36
Lubricant Color Blue
Net Weight 11 oz.
Chemical Base Petroleum
Flash Point 192 Degrees F
Specific Gravity 0.82
VOC Content 0%
Application Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Standards NSF Registered 017411, Category Code H2
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan , Mexico and Taiwan .

This item is restricted for international sale.

Alternate Search Terms