Check Availability
  • CRC 

    Multipurpose Lubricant, -50°F to 250°F, No Additives, 1 gal. Jug

  • Item # 1HBK4
  • Mfr. Model # 03006
Multipurpose Lubricant, -50°F to 250°F, No Additives, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1HBK4
Mfr. Model # 03006
UNSPSC #15121520
Shipping Weight 7.37 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 250 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Jug
Container Size 1 gal.
Series 3-36
Lubricant Color Blue
Net Weight 1 gal.
Chemical Base Petroleum
Flash Point 192 Degrees F
Specific Gravity 0.83
VOC Content 0%
Application Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Standards NSF Registered 017429, Category Code H2
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada , Colombia , Hong Kong , Japan and Taiwan .

This item is restricted for international sale.

Alternate Search Terms